Shop All Pin & Sleeve Receptacles
Meltric
39-94232-K16 RECEPTACLE
Mfr # 39-94232-K16
Zoro # G201759537
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 39-94232-K16
- Zoro # G201759537
- UPC # 784474679268
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Description
DR150 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 2P+G 150A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4H-US-AC110/120)
- KILLARK Conduit Body Gasket, 3/4 in. (OLK-2RG)
- MERSEN Pwr Dist Block, 310A, 3P, 1P Secondary, 600V (MPDB67003)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A (LC1D326BL)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- Meltric Pin & Sleeve Devices