Shop All Pin & Sleeve Receptacles
Meltric
39-94183-K14 RECEPTACLE
Mfr # 39-94183-K14
Zoro # G201759445
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-94183-K14
- Zoro # G201759445
- UPC # 784474633048
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Description
DR150 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 150A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50ft, Gray (6101-24-00)
- AC WORKS 30A 125/250V L14-30P 4-Prong Plug to 6-15/20 T-blade 15/20A 250V Connector (L1430620-012)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (ATQR4/10)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- Meltric Pin & Sleeve Receptacles