Shop All Pin & Sleeve Receptacles
Meltric
39-94183-K14-843 RECEPTACLE PADLOCK PAWL
Mfr # 39-94183-K14-843
Zoro # G201760106
product price: $1,042.99
/ea
Free Shipping & Returns
$1,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-94183-K14-843
- Zoro # G201760106
- UPC # 784474014236
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DR150 RECEPTACLE METAL BLUE SIZE 5 TYPE 3R 3P+G 150A 600 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- GE GE 3-Outlet T-Shaped Heavy Duty Wall Outlet Adapter, Orange, 50281 (50281)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes (LC2K0901U7)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-50222-14)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- Meltric Pin & Sleeve Devices