Shop All Pin & Sleeve Receptacles
Meltric
39-94173-K07-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 39-94173-K07-NC
Zoro # G601757492
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 150 A
- Voltage 250V AC
- Color - Plugs and Receptacles Gray
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-94173-K07-NC
- Zoro # G601757492
- UPC # 784474050401
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 150 A |
Voltage | 250V AC |
Color - Plugs and Receptacles | Gray |
NEMA Rating | 4X |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Hz | 60 Hz |
Number of Notch Positions | 24 |
Impact Rating | IK10 |
Terminal Type | Screw terminal |
IP Rating | Primary IP66/67; Secondary IP69 |
Keying Position | 17 |
Number of Aux. Outputs | NO AUX |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 3P+G |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Color Code | Orange |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DR150 RECEPTACLE METAL GRAY SIZE 5 TYPE 3R 3P+G 150A 250 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Red (327624)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000CL)
- LINEMASTER Junior (121-S)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- Meltric Pin & Sleeve Devices