Shop All Pin & Sleeve Receptacles
Meltric
39-68247-K04 INLET
Mfr # 39-68247-K04
Zoro # G001759706
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 100 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Metal
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-68247-K04
- Zoro # G001759706
- UPC # 784474625180
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Description
DR100 INLET METAL SIZE 4 TYPE 3R 3P+N+G 100A 277/480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Insert Nut, 3/8" (FS-7025-3/8 E/G)
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32)
- EATON Push Button, 22.5 mm, 1NO/1NC, Green (M22-DL-G-K11-230G)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-68143 INLET (63-68143)
- Meltric Pin & Sleeve Devices