Shop All Pin & Sleeve Receptacles
Meltric
39-68243-K04-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 39-68243-K04-A155
Zoro # G401759412
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-68243-K04-A155
- Zoro # G401759412
- UPC # 784474063630
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DR100 INLET METAL SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (B14-10)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-4)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC480VAC10A (CAD32T7)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- Meltric Pin & Sleeve Receptacles