Shop All Pin & Sleeve Receptacles
Meltric
39-68242-K04-972 INLET
Mfr # 39-68242-K04-972
Zoro # G201759339
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-68242-K04-972
- Zoro # G201759339
- UPC # 784474019989
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DR100 INLET METAL SIZE 4 TYPE 3R 2P+G 100A 480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN2)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C905)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- Meltric Pin & Sleeve Receptacles