Shop All Pin & Sleeve Receptacles
Meltric
39-68183-K14 INLET
Mfr # 39-68183-K14
Zoro # G101759378
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 100 A
- Voltage 600V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-68183-K14
- Zoro # G101759378
- UPC # 784474638388
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Description
DR100 INLET METAL SIZE 4 TYPE 3R 3P+G 100A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Nipple, 2-1/2", Non-Insul Die Cast Znc (1670)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB4BJ4)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1060G)
- CANTEX Electrical Box, 90 cu in, Floor Box, 1 Gang, PVC, Round (5133760)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- Meltric Pin & Sleeve Devices