Shop All Pin & Sleeve Receptacles
Meltric
39-68176-K07 INLET
Mfr # 39-68176-K07
Zoro # G401757555
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Metal
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-68176-K07
- Zoro # G401757555
- UPC # 784474630887
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Description
DR100 INLET METAL SIZE 4 TYPE 3R 2P+N+G 100A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 2014R Marinco 20A 125/250V Receptacle, Lock (2014R)
- EATON Thermal Unit, 1.16 to 1.27A (MSH1-45A)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BK)
- INTERMATIC Portable Outdoor Timer (HB11KD89)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- Meltric Pin & Sleeve Devices