Shop All Pin & Sleeve Receptacles
Meltric
39-68175-K07 INLET
Mfr # 39-68175-K07
Zoro # G001759874
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 100 A
- Voltage 125V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-68175-K07
- Zoro # G001759874
- UPC # 784474031189
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 100 A |
Voltage | 125V AC |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB6 |
NEMA Rating | 3R |
Terminal Type | Screw terminal |
Keying Position | 17 |
Contact Configuration | 1P+N+G |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 24 |
IP Rating | IP54 |
Color Code | Orange |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Impact Rating | IK09 |
Number of Aux. Outputs | NO AUX |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Description
DR100 INLET METAL SIZE 4 TYPE 3R 1P+N+G 100A 125 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCI)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 9A, 250V AC, Non-Indicating (FRN-R-9)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, Ultrasonic Box, PNP, NO (XX7V1A1PAM12)
- TELEMECANIQUE SENSORS Pumptrol Replacement Contact Kit, FSG Series (9998PC241)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- Meltric Pin & Sleeve Receptacles