Shop All Pin & Sleeve Receptacles
Meltric
39-68173-K07 INLET
Mfr # 39-68173-K07
Zoro # G501759374
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-68173-K07
- Zoro # G501759374
- UPC # 784474637077
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DR100 INLET METAL SIZE 4 TYPE 3R 3P+G 100A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (9806)
- HUBBELL HBL2731ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 480V, L16-30P, Black and White Nylon (HBL2731ST)
- PARAGON Defrost Timer Control, SPDT, 40A (8145-20M)
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, White (ZB4FW313)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- Meltric Pin & Sleeve Devices