Shop All Pin & Sleeve Receptacles
Meltric
39-68173-K07-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 39-68173-K07-A155
Zoro # G201759797
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 250V AC
- Color - Plugs and Receptacles Metal
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-68173-K07-A155
- Zoro # G201759797
- UPC # 784474084314
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Description
DR100 INLET METAL SIZE 4 TYPE 3R 3P+G 100A 250 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (DRUBGFI15)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 5ft (N201-005-RD)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM12021AA04)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-38075 INLET (63-38075)
- Meltric Pin & Sleeve Devices