Shop All Pin & Sleeve Receptacles
Meltric
39-64245-K04 RECEPTACLE
Mfr # 39-64245-K04
Zoro # G101757596
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 100 A
- Voltage 277V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 39-64245-K04
- Zoro # G101757596
- UPC # 784474053747
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Description
DR100 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 1P+N+G 100A 277 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 3015P Marinco 30A 250V 3 Plug Locking (3015P)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CR)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- Meltric Pin & Sleeve Receptacles