Shop All Pin & Sleeve Receptacles
Meltric
39-64243-K04-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 39-64243-K04-NC
Zoro # G401759573
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-64243-K04-NC
- Zoro # G401759573
- UPC # 784474634243
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Dimensions | 4.74 in H x 4.4 in D |
Description
DR100 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH13)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M134)
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-AAE)
- EATON BUSSMANN Cubefuse, 20A, 300VAC, 3/4" W, 1-7/8" L (TCF20RN)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 37-98043 INLET (37-98043)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- Meltric Pin & Sleeve Devices