Shop All Pin & Sleeve Receptacles
Meltric
39-64243-K04-972 RECEPTACLE
Mfr # 39-64243-K04-972
Zoro # G201757342
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-64243-K04-972
- Zoro # G201757342
- UPC # 784474682626
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DR100 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070T150D2)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC (UBITBA130L)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- Meltric Pin & Sleeve Devices