Shop All Pin & Sleeve Receptacles
Meltric
39-64243-K04-843 RECEPTACLE PADLOCK PAWL
Mfr # 39-64243-K04-843
Zoro # G901759899
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-64243-K04-843
- Zoro # G901759899
- UPC # 784474038232
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB6 |
NEMA Rating | 4X |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Number of Aux. Outputs | NO AUX |
Keying Position | 24 |
Impact Rating | IK10 |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
IP Rating | Primary IP66/67; Secondary IP69 |
Color Code | Red |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 3P+G |
Number of Notch Positions | 24 |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE METAL SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 14 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7887RAC)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D023)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 25 (FZ512725)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 3/8" x 150ft- Black (F6-0375-150-BK)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- Meltric Pin & Sleeve Receptacles