Shop All Pin & Sleeve Receptacles
Meltric
39-64242-K04 RECEPTACLE
Mfr # 39-64242-K04
Zoro # G401759184
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-64242-K04
- Zoro # G401759184
- UPC # 784474617574
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DR100 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 2P+G 100A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Activation Plates (59J-WSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD36248)
- SQUARE D MTRING MP/R/H EZM/R/H 125A SKT REPAIR KT (MM125KIT)
- GARDNER BENDER 4" and 8" L Assorted Cable Ties PK 200 (10097UVL)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-38043 INLET (33-38043)
- Meltric Pin & Sleeve Devices