Shop All Pin & Sleeve Receptacles
Meltric
39-64236-K16 RECEPTACLE
Mfr # 39-64236-K16
Zoro # G501759183
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 39-64236-K16
- Zoro # G501759183
- UPC # 784474657327
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DR100 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 2P+N+G 100A 120/208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250CS)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S500-2.5-R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 20A, 600V AC, Indicating (FRS-R-20ID)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- Meltric Pin & Sleeve Receptacles