Shop All Pin & Sleeve Receptacles
Meltric
39-64187-K14-972 RECEPTACLE
Mfr # 39-64187-K14-972
Zoro # G801759173
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 347/600V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 39-64187-K14-972
- Zoro # G801759173
- UPC # 784474023573
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DR100 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 3P+N+G 100A 347/600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONICIQ Power Cord Protector (PCP-24-3581)
- RACO Clamp, Right Angle, 1" (2354RC)
- MERSEN Automotive Fuse, A70P Series, 40A, Very Fast Acting, 700V AC, Blade (A70P40-4)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 10FT- Clear (HS3-075-10-CL)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-38163 INLET (63-38163)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- Meltric Pin & Sleeve Receptacles