Shop All Pin & Sleeve Receptacles
Meltric
39-64183-K14-375 RECEPTACLE MUSHROOM PAWL
Mfr # 39-64183-K14-375
Zoro # G401756398
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 600V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-64183-K14-375
- Zoro # G401756398
- UPC # 784474638371
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Description
DR100 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 3P+G 100A 600 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 1 Pole, 120/240V AC (UBIZ15)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 10,690VAC (LRD10)
- ALLEN TEL Cat 6 110 Wiring Block, 48 Pair (GB110BA6K-48)
- EATON Pushbutton Enclosure, 6.02 in W, Polymer (M22-I2-PG)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- Meltric Pin & Sleeve Devices