Shop All Pin & Sleeve Receptacles
Meltric
39-64182-K14 RECEPTACLE
Mfr # 39-64182-K14
Zoro # G401758439
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 100 A
- Voltage 600V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 39-64182-K14
- Zoro # G401758439
- UPC # 784474028554
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 100 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB6 |
NEMA Rating | 3R |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 48 IN-LBS / 5.4 N-M |
Number of Aux. Outputs | NO AUX |
Color Code | Black |
Contact Configuration | 2P+G |
Hz | 60 Hz |
Impact Rating | IK09 |
Terminal Type | Screw terminal |
IP Rating | IP55 |
Number of Notch Positions | 24 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 18 |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 RECEPTACLE METAL SIZE 4 TYPE 3R 2P+G 100A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 208VAC, 50/60Hz (LXD3LE7)
- IFM Cylindrical Proximity Sensor, 8mmD, 37mmL (IE5344)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 50 ft. (2326)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED M16x1.5 Bridge Rectifier (7000-29521-0000000)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- Meltric Pin & Sleeve Receptacles