Shop All Pin & Sleeve Receptacles
Meltric
39-64176-K07-845 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 39-64176-K07-845
Zoro # G401757838
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 100 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 39-64176-K07-845
- Zoro # G401757838
- UPC # 784474054683
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Use With Installation Accessory Size | 4 |
Description
DR100 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 2P+N+G 100A 125/250 VAC 60 Hz NO AUX SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wide Mouth Beam Clamp, 4In, Malleable Iron (22FP80)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 8 in D (CSD30128)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-22D)
- POLLAK Master Disconnect Switch (P6Q-51902EP)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- Meltric Pin & Sleeve Receptacles