Shop All Pin & Sleeve Receptacles
Meltric
39-64173-K07-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 39-64173-K07-NC
Zoro # G101759170
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-64173-K07-NC
- Zoro # G101759170
- UPC # 784474020398
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Description
DR100 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 3P+G 100A 250 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ4)
- SQUARE D Molded Case Circuit Breaker, QDL Series 200A, 3 Pole, 240V AC (QDL32200)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6202-30-OE)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A16P16)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-98167 INLET (33-98167)
- Meltric Pin & Sleeve Devices