Shop All Pin & Sleeve Receptacles
Meltric
39-64172-K07 RECEPTACLE
Mfr # 39-64172-K07
Zoro # G101758968
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 250V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-64172-K07
- Zoro # G101758968
- UPC # 784474634939
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Description
DR100 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 2P+G 100A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Galvanized Universal U-Connector, fits 4.00x4.00, Steel (F44GUCGV)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 3.75A, DIN Rail (PSG60E24RM)
- SQUARE D Load Center, QO, 2 Spaces, 30A, 120/240V, Main Lug, 1 Phase (QO2L30S)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- Meltric Pin & Sleeve Receptacles