Shop All Pin & Sleeve Receptacles
Meltric
39-48163-172 INLET
Mfr # 39-48163-172
Zoro # G801759326
product price: $2,220.99
/ea
Free Shipping & Returns
$2,220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 400 A
- Voltage 208V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-48163-172
- Zoro # G801759326
- UPC # 784474030557
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 2-3/8 in (60 mm) |
Wire Size | 14 AWG to 12 AWG; 2 AWG to 350 MCM |
Use With Installation Accessory Size | 7 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 400 A |
Voltage | 208V AC |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL508 |
Terminal Type | Screw terminal |
Impact Rating | IK09 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Terminal Connection | Prewired |
Auxiliary Contact Voltage Rating | 600VAC |
Short Circuit Current Rating | 18 KA - WITHSTAND |
Contact Configuration | 3P+G |
Number of Aux. Outputs | +2 AUX |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 12 |
Keying Position | 16 |
IP Rating | IP54 |
Hz | 60 Hz |
Auxiliary Contact Rating | 0.3A |
Load Break Amp Rating_Abnormal Overload | 600A |
Description
DR400 INLET METAL SIZE 7 IP 54 3P+G 400A 208 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 2P 2W 250VAC L2-20R BK/WT (HBL7101C)
- EATON Timer Module, Off Delay, 24AC/DC, 5-100Sec (XTCEXTED100C11T)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO, B600/Q600 (XB5AJ53)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (31EG99)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- Meltric Pin & Sleeve Receptacles