Shop All Pin & Sleeve Receptacles
Meltric
39-48143-172 INLET
Mfr # 39-48143-172
Zoro # G801760087
product price: $2,220.99
/ea
Free Shipping & Returns
$2,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC
- Amps - Plugs and Receptacles 350 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-48143-172
- Zoro # G801760087
- UPC # 784474030540
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 7 |
Wire Size | 14 AWG; 2 AWG to 350 MCM |
Wire Strip Length | Phase: 2-3/8 in (60 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 350 A |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL508 |
Impact Rating | IK09 |
IP Rating | IP54 |
Auxiliary Contact Rating | 0.3A |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Contact Configuration | 3P+G |
Number of Aux. Outputs | +2 AUX |
Operating Temp. Range | -40C to 60C |
Auxiliary Contact Voltage Rating | 600VAC |
Hz | 60 Hz |
Terminal Connection | Prewired |
Short Circuit Current Rating | 18 KA - WITHSTAND |
Number of Notch Positions | 12 |
Color Code | Black |
Keying Position | 14 |
Load Break Amp Rating_Abnormal Overload | 600A |
Description
DR400 INLET METAL SIZE 7 IP 54 3P+G 350A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRRED)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW061)
- LINEMASTER Airval - Hercules OX Shield (4H-30H2-SHOX)
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- HUBBELL Angle Back Box, 20/30A, 1"Hub, 15, Metallic (BB301W)
- Meltric Pin & Sleeve Receptacles