Shop All Pin & Sleeve Receptacles
Meltric
39-48073-172 INLET
Mfr # 39-48073-172
Zoro # G801759739
product price: $2,220.99
/ea
Free Shipping & Returns
$2,220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 250V AC
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-48073-172
- Zoro # G801759739
- UPC # 784474030564
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 7 |
Wire Size | 2 AWG to 350 MCM |
Wire Strip Length | Phase: 2-3/8 in (60 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 250V AC |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB40 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL508 |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Contact Configuration | 3P+G |
Number of Aux. Outputs | +2 AUX |
Auxiliary Contact Rating | 0.3A |
Short Circuit Current Rating | 18 KA - WITHSTAND |
Keying Position | 7 |
Auxiliary Contact Voltage Rating | 600VAC |
Operating Temp. Range | -40C to 60C |
IP Rating | IP54 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Number of Notch Positions | 12 |
Impact Rating | IK09 |
Color Code | Orange |
Load Break Amp Rating_Abnormal Overload | 600A |
Description
DR400 INLET METAL SIZE 7 IP 54 3P+G 400A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC Safety Interlock Switch Nema 6 IP 67 (44521-1060)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Gray (HBL415GY)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 120V AC, 277V AC (9070T50D4)
- SQUARE D Panelboard Enclosure/Box Type 1 50H 20W (MH50BE)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- Meltric Pin & Sleeve Receptacles