Shop All Pin & Sleeve Receptacles
Meltric
39-48043-172 INLET
Mfr # 39-48043-172
Zoro # G601758130
product price: $2,220.99
/ea
Free Shipping & Returns
$2,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 400 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-48043-172
- Zoro # G601758130
- UPC # 784474027755
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 12 AWG; 2 AWG to 350 MCM |
Use With Installation Accessory Size | 7 |
Wire Strip Length | Phase: 2-3/8 in (60 mm) |
Description
DR400 INLET METAL SIZE 7 IP 54 3P+G 400A 480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 16-26V 16/2 Landscape Wire 250 ft. (55213101)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1BD10-0AA0)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD53)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFSG5362)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- FAMATEL IP67 IEC Pin & Sleeve Receptacle 32A 380/440V 3P+4W for HD Use, PK 3 (24308-PK)
- Meltric Pin & Sleeve Receptacles