Shop All Pin & Sleeve Receptacles
Meltric
39-44073-172 RECEPTACLE
Mfr # 39-44073-172
Zoro # G101759521
product price: $3,053.99
/ea
Free Shipping & Returns
$3,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 400 A
- Voltage 250V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-44073-172
- Zoro # G101759521
- UPC # 784474049429
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 7 |
Wire Size | 14 AWG to 12 AWG; 2 AWG to 350 MCM |
Wire Strip Length | Phase: 2-3/8 in (60 mm) |
Description
DR400 RECEPTACLE METAL GRAY SIZE 7 IP 54/55 3P+G 400A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 60-Pc Agc Glass Fuse Assortment, W5375 (W5375)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (MNG10-14FLX)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Meltric Pin & Sleeve Devices