Shop All Pin & Sleeve Receptacles
Meltric
39-44043-172 RECEPTACLE
Mfr # 39-44043-172
Zoro # G901758106
product price: $3,053.99
/ea
Free Shipping & Returns
$3,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 400 A
- Voltage 480V AC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-44043-172
- Zoro # G901758106
- UPC # 784474027748
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 2 AWG to 350 MCM |
Use With Installation Accessory Size | 7 |
Wire Strip Length | Phase: 2-3/8 in (60 mm) |
Description
DR400 RECEPTACLE METAL GRAY SIZE 7 IP 54/55 3P+G 400A 480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 1.5 kVA, Not Rated, 120V AC, 240V AC, 480V AC (TB1500N008F4)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 10ft- Black (WL-SW-HD-064-10-BK)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25, Insulation Color: Red (164104-025)
- GE Miniature Circuit Breaker, THHQL Series 100A, 2 Pole, 120/240V AC (THHQL21100)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 17-18061 INLET (17-18061)
- Meltric Pin & Sleeve Devices