Shop All Pin & Sleeve Receptacles
Meltric
39-44043-172-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 39-44043-172-NC
Zoro # G301758539
product price: $3,053.99
/ea
Free Shipping & Returns
$3,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Voltage 480V AC
- Amps - Plugs and Receptacles 400 A
- Color - Plugs and Receptacles Gray
- Standards cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-44043-172-NC
- Zoro # G301758539
- UPC # 784474028431
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 7 |
Wire Strip Length | Phase: 2-3/8 in (60 mm) |
Wire Size | 2 AWG to 350 MCM |
Details
Body Material - Pin and Sleeve | Aluminum |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 400 A |
Color - Plugs and Receptacles | Gray |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL508 |
Use With | Mating Box MB40 |
Auxiliary Contact Rating | 0.3A |
Impact Rating | IK10 |
IP Rating | IP66/67 |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Hz | 60 Hz |
Keying Position | 4 |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 12 |
Terminal Type | Screw terminal |
Color Code | Red |
Number of Aux. Outputs | +2 AUX |
Auxiliary Contact Voltage Rating | 600VAC |
Short Circuit Current Rating | 18 KA - WITHSTAND |
Contact Configuration | 3P+G |
Load Break Amp Rating_Abnormal Overload | 600A |
Description
DR400 RECEPTACLE METAL GRAY SIZE 7 IP 54/55 3P+G 400A 480 VAC 60 Hz +2 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GL)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 7 Ah, Detachable Cable (6EP1935-6ME21)
- PANDUIT WiringDuct, Narrow, 2.17x4.1In, 6Ft, Gray (HN2X4LG6)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- Meltric Pin & Sleeve Receptacles