Shop All Pin & Sleeve Receptacles
Meltric
39-38961-172 INLET
Mfr # 39-38961-172
Zoro # G901755549
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 50 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-38961-172
- Zoro # G901755549
- UPC # 784474609166
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Auxiliary: 5/8 in (16 mm); Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 50 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB6 |
IP Rating | IP54 |
Auxiliary Contact Rating | 5A |
Keying Position | 1 |
Terminal Connection | Screw |
Tightening Torque | Auxiliary: 16 IN-LBS / 1.8 N-M; Phase: 16 IN-LBS / 1.8 N-M |
Contact Configuration | 6P+G |
Number of Notch Positions | 5 |
Impact Rating | IK09 |
Auxiliary Contact Voltage Rating | 400VAC |
Terminal Type | Screw terminal |
Number of Aux. Outputs | +2 AUX |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Description
DR7c INLET METAL SIZE 4 IP 54 6P+G 50A 600 VAC/130 VDC +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Modular Data Plugs, RJ45-CAT5e, 10-Pack (VDV826-628)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- OMRON Latching Relay, 10 Pins, Square, 12VDC (MY2K-US-DC12)
- TELEMECANIQUE SENSORS Inductive sensor XS1 06.5-L33mm-bras (XS106B3PBL2)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 17-18061 INLET (17-18061)
- BRYANT Female Mechanically Interlocked Receptacle, 60A 250V AC (BRY360MI6W)
- Meltric Pin & Sleeve Receptacles