Shop All Pin & Sleeve Receptacles
Meltric
39-38941 INLET
Mfr # 39-38941
Zoro # G201755362
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 50 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Metal
- IP Rating IP66/67/69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-38941
- Zoro # G201755362
- UPC # 784474062329
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 50 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Metal |
IP Rating | IP66/67/69 |
Hz | 60 Hz |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Number of Aux. Outputs | NO AUX |
Impact Rating | IK10 |
Keying Position | 9 |
Color Code | Black |
Contact Configuration | 4P+G |
Description
DR7c INLET METAL SIZE 4 IP 54 4P+G 50A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 3.5 to 5A, 3P (3RV20111FA10)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-60622)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1/2'', 10PK (BLTAF012010)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-50)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- Meltric Pin & Sleeve Devices