Shop All Pin & Sleeve Receptacles
Meltric
39-38931 INLET
Mfr # 39-38931
Zoro # G401755414
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 50 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Metal
- Wire Strip Length Phase: 1-1/16 in (27 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-38931
- Zoro # G401755414
- UPC # 784474033305
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Aluminum |
Amps - Plugs and Receptacles | 50 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Metal |
Number of Aux. Outputs | NO AUX |
Impact Rating | IK10 |
Color Code | Black |
Keying Position | 9 |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Contact Configuration | 3P+G |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
IP Rating | IP66/67/69 |
Description
DR7c INLET METAL SIZE 4 IP 54 3P+G 50A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LR Style, 3/4" Hub Sz (LR075)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F120)
- BALDWIN ESTATE Faceplates (5097.009.N)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 40U (ER1)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 69-98043 INLET (69-98043)
- Meltric Pin & Sleeve Receptacles