Shop All Pin & Sleeve Receptacles
Meltric
39-34961 RECEPTACLE
Mfr # 39-34961
Zoro # G401755568
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 50 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Gray
- Contact Configuration 6P+G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-34961
- Zoro # G401755568
- UPC # 784474589574
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 50 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Gray |
Contact Configuration | 6P+G |
Number of Aux. Outputs | NO AUX |
Impact Rating | IK09 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Color Code | Black |
Keying Position | 9 |
Hz | 60 Hz |
IP Rating | IP54/55 |
Description
DR7c RECEPTACLE METAL GRAY SIZE 4 IP 54/55 6P+G 50A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- RACO Electrical Box Cover, Square, Flat, Blank (8752)
- KMC Cable Clamp, 1-5/16" dia., 1/2" W, PK10 (COV2209Z1)
- EATON WIRING DEVICES Receptacle Comm Lt Almond 20A (BR20LA)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- Meltric Pin & Sleeve Receptacles