Shop All Pin & Sleeve Receptacles
Meltric
39-34961-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 39-34961-843-NC
Zoro # G401755285
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Gray
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-34961-843-NC
- Zoro # G401755285
- UPC # 784474075749
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 50 A |
Color - Plugs and Receptacles | Gray |
NEMA Rating | 3R |
IP Rating | IP55 |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Color Code | Black |
Keying Position | 9 |
Contact Configuration | 6P+G |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Impact Rating | IK09 |
Operating Temp. Range | -40C to 60C |
Description
DR7c RECEPTACLE METAL GRAY SIZE 4 TYPE 3R 6P+G 50A 600 VAC/130 VDC 60 Hz PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline I, Type 4x, 400x300x123mm, Polycar (Q403013PCIQRR)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL54-73)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FRN-R-3-2/10)
- CANTEX Conduit Outlet Body, PVC, LB (5133670)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- Meltric Pin & Sleeve Receptacles