Shop All Pin & Sleeve Receptacles
Meltric
39-34961-172-843 RECEPTACLE PADLOCK PAWL
Mfr # 39-34961-172-843
Zoro # G401755537
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Gray
- Wire Strip Length Phase: 1-1/16 in (27 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-34961-172-843
- Zoro # G401755537
- UPC # 784474043090
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 50 A |
Color - Plugs and Receptacles | Gray |
Auxiliary Contact Rating | 5A |
IP Rating | IP54/55 |
Number of Aux. Outputs | +2 AUX |
Impact Rating | IK09 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Terminal Type | Screw terminal |
Auxiliary Contact Voltage Rating | 400VAC |
Color Code | Black |
Keying Position | 9 |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Contact Configuration | 6P+G |
Description
DR7c RECEPTACLE METAL GRAY SIZE 4 IP 54/55 6P+G 50A 600 VAC/130 VDC 60 Hz +2 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Elbow Conduit 90D Sch40 1.5In (UA9AHB-CTN)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft (HSN-100 5/8 Blk 100)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 1.60A, 250V AC, 35A at 250V AC, 5 PK (GDB-1.6A)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- Meltric Pin & Sleeve Receptacles