Shop All Pin & Sleeve Receptacles
Meltric
39-34951 RECEPTACLE
Mfr # 39-34951
Zoro # G901755556
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 50 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Gray
- Contact Configuration 5P+G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-34951
- Zoro # G901755556
- UPC # 784474049993
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 50 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Gray |
Contact Configuration | 5P+G |
Hz | 60 Hz |
Impact Rating | IK09 |
Color Code | Black |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
IP Rating | IP54/55 |
Keying Position | 9 |
Number of Aux. Outputs | NO AUX |
Description
DR7c RECEPTACLE METAL GRAY SIZE 4 IP 54/55 5P+G 50A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 12-Outlet 48 Power Strip, 9' Cord 14/3 Lighted Switch, 15A, 1875W, ETL (500798)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 300V AC/DC Volt Rating (T30030-3CR)
- MERSEN CC Class, ATQR Series, Time-Delay, 12A, 600V AC, Non-Indicating (ATQR12)
- RACO EMT COMPR CONNECTOR 1/2" STEEL (2902)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-68163 INLET (63-68163)
- Meltric Pin & Sleeve Receptacles