Shop All Pin & Sleeve Receptacles
Meltric
39-34941 RECEPTACLE
Mfr # 39-34941
Zoro # G501755246
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 50 A
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-34941
- Zoro # G501755246
- UPC # 784474062312
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 50 A |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB6 |
Contact Configuration | 4P+G |
IP Rating | IP54/55 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Color Code | Black |
Number of Aux. Outputs | NO AUX |
Keying Position | 9 |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Impact Rating | IK09 |
Description
DR7c RECEPTACLE METAL GRAY SIZE 4 IP 54/55 4P+G 50A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 24" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24N)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Nylon, 12.12 In L (E50KL556)
- GARDNER BENDER Cable Holder, 34 in Max Bundle Dia, NylonPlastic, White (GKK-1575)
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- Meltric Pin & Sleeve Receptacles