Shop All Pin & Sleeve Receptacles
Meltric
39-34931 RECEPTACLE
Mfr # 39-34931
Zoro # G601755474
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 50 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Gray
- Use With Mating Box MB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-34931
- Zoro # G601755474
- UPC # 784474033299
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/16 in (27 mm) |
Use With Installation Accessory Size | 4 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 50 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Gray |
Use With | Mating Box MB6 |
Hz | 60 Hz |
Color Code | Black |
Contact Configuration | 3P+G |
Terminal Type | Screw terminal |
IP Rating | IP54/55 |
Number of Aux. Outputs | NO AUX |
Impact Rating | IK09 |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Keying Position | 9 |
Operating Temp. Range | -40C to 60C |
Description
DR7c RECEPTACLE METAL GRAY SIZE 4 IP 54/55 3P+G 50A 600 VAC/130 VDC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 10 AWG Tinned Copper Wire - 25' (108802)
- KING INNOVATION Lt Blu Underground Connector (10666)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 200A, 250V AC, Non-Indicating (LNRK200)
- NITE IZE 6" L Assorted Color Gear Tie (GT6MGB-A3-R9)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-38163 INLET (63-38163)
- Meltric Pin & Sleeve Devices