Shop All Pin & Sleeve Receptacles
Meltric
39-28247-K04-972 INLET
Mfr # 39-28247-K04-972
Zoro # G201758974
product price: $1,629.99
/ea
Free Shipping & Returns
$1,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum
- Amps - Plugs and Receptacles 250 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-28247-K04-972
- Zoro # G201758974
- UPC # 784474062800
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG; 4 AWG to 4/0 AWG |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Description
DR250 INLET METAL SIZE 6 TYPE 3R 3P+N+G 250A 277/480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-022-100)
- LEVITON Receptacle (5262)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- ICC IC107L6CWH CAT6 EZ 25 PK WHITE (CAT6JKPK-WH)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-38072 INLET (63-38072)
- Meltric Pin & Sleeve Receptacles