Shop All Pin & Sleeve Receptacles
Meltric
39-28245-K04 INLET
Mfr # 39-28245-K04
Zoro # G401758996
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 250 A
- Voltage 277V AC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-28245-K04
- Zoro # G401758996
- UPC # 784474067119
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Description
DR250 INLET METAL SIZE 6 TYPE 3R 1P+N+G 250A 277 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 43110258 Transformer (43110258)
- OMRON Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4H-US-AC110/120)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4161406CHSS)
- CAROL 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02427.35T.05)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- Meltric Pin & Sleeve Devices