Shop All Pin & Sleeve Receptacles
Meltric
39-28243-K04 INLET
Mfr # 39-28243-K04
Zoro # G301758218
product price: $1,236.99
/ea
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Type Standard Duty
- Amps - Plugs and Receptacles 250 A
- Voltage 480V AC
- Color - Plugs and Receptacles Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-28243-K04
- Zoro # G301758218
- UPC # 784474609494
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Wire Size | 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Dimensions | 5.12 in Dia x 3.11 in L |
Description
DR250 INLET METAL SIZE 6 TYPE 3R 3P+G 250A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SFO1V02H30S)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 50' Length (BSLNY200-50)
- ALLEN BRADLEY 24V-DC 30A AMP 15HP AC CONTACTOR (100-C23DJ10)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-38043 INLET (33-38043)
- Meltric Pin & Sleeve Receptacles