Shop All Pin & Sleeve Receptacles
Meltric
39-28242-K04 INLET
Mfr # 39-28242-K04
Zoro # G801759098
product price: $1,036.99
/ea
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC
- Amps - Plugs and Receptacles 250 A
- Color - Plugs and Receptacles Metal
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-28242-K04
- Zoro # G801759098
- UPC # 784474643245
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Description
DR250 INLET METAL SIZE 6 TYPE 3R 2P+G 250A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White (16362-SGW)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JLLS100)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 69-98043 INLET (69-98043)
- Meltric Pin & Sleeve Receptacles