Shop All Pin & Sleeve Receptacles
Meltric
39-28237-K16 INLET
Mfr # 39-28237-K16
Zoro # G501759176
product price: $1,587.99
/ea
Free Shipping & Returns
$1,587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 250 A
- Color - Plugs and Receptacles Metal
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-28237-K16
- Zoro # G501759176
- UPC # 784474614580
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 4/0 AWG |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Description
DR250 INLET METAL SIZE 6 TYPE 3R 3P+N+G 250A 120/208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBS43)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec., Pins: 8 (9050JCK15V20)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 12' Long (SF4-12-BLACK)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- Meltric Pin & Sleeve Receptacles