Shop All Pin & Sleeve Receptacles
Meltric
39-28037-K07 INLET
Mfr # 39-28037-K07
Zoro # G101759491
Free Shipping & Returns
$1,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 250 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 39-28037-K07
- Zoro # G101759491
- UPC # 784474634601
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Description
DR250 INLET METAL SIZE 6 TYPE 3R 3P+N+G 250A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CB108)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BRN)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- AIMS POWER Adjustable Solar Side Pole Mount Bracket - Fits 2 Panels (PV-2X130POLE)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- Meltric Pin & Sleeve Devices