Shop All Pin & Sleeve Receptacles
Meltric
39-28036-K07 INLET
Mfr # 39-28036-K07
Zoro # G201757823
product price: $1,236.99
/ea
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 250 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-28036-K07
- Zoro # G201757823
- UPC # 784474625562
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Description
DR250 INLET METAL SIZE 6 TYPE 3R 2P+N+G 250A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Deluxe Digital Multi Meter (TTE-3040)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS43K10)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 60A, 480V AC, Non-Indicating (SLC060)
- MERSEN Fuse, G Class, AG Series, Time Delay, 60 A, 480V AC, Nonindicating (AG60)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- Meltric Pin & Sleeve Receptacles