Shop All Pin & Sleeve Receptacles
Meltric
39-28033-K07 INLET
Mfr # 39-28033-K07
Zoro # G601759120
product price: $1,236.99
/ea
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duty
- Body Material - Pin and Sleeve Zamak
- Voltage 250V AC
- Amps - Plugs and Receptacles 250 A
- Color - Plugs and Receptacles Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-28033-K07
- Zoro # G601759120
- UPC # 784474608435
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 4/0 AWG |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Use With Installation Accessory Size | 6 |
Dimensions | 5.12 in Dia x 3.11 in L |
Description
DR250 INLET METAL SIZE 6 TYPE 3R 3P+G 250A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, L Class, A4BQ Series, Time-Delay, 200A, 600V AC, Non-Indicating (A4BQ200)
- PARAGON Defrost Timer Control Mechanism, 40A (8145-AV-M)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-R-2-X)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 37-68163 INLET (37-68163)
- Meltric Pin & Sleeve Receptacles