Shop All Pin & Sleeve Receptacles
Meltric
39-28032-K07 INLET
Mfr # 39-28032-K07
Zoro # G201759063
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 250 A
- Voltage 250V AC
- Color - Plugs and Receptacles Metal
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 39-28032-K07
- Zoro # G201759063
- UPC # 784474612838
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Wire Size | 4 AWG to 4/0 AWG |
Use With Installation Accessory Size | 6 |
Description
DR250 INLET METAL SIZE 6 TYPE 3R 2P+G 250A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Guard, F/22mm Mushroom Operator (ZB4BZ2105)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.80A, 600V AC, Non-Indicating (FRS-R-2-8/10)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 3ft (P018-003)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (ECN0511EAA-R63/C)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- Meltric Pin & Sleeve Devices