Shop All Pin & Sleeve Receptacles
Meltric
39-28023-K14 INLET
Mfr # 39-28023-K14
Zoro # G201758080
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 250 A
- Voltage 600V AC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 39-28023-K14
- Zoro # G201758080
- UPC # 784474611749
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 6 |
Wire Size | 4 AWG to 4/0 AWG |
Wire Strip Length | Phase: 1-1/2 in (38 mm) |
Description
DR250 INLET METAL SIZE 6 TYPE 3R 3P+G 250A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Imlt Tie, 316L Ss, Standard, 362Mm (14.3 (100 Pack), 100PK (IMLT102S-C6L)
- NVENT HOFFMAN Perforated Panels, fits 8x8, Gray, Steel (A8N8PP)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 200A, 250V AC, Non-Indicating (LNRK200)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (GDC-1A)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-68047 INLET (63-68047)
- Meltric Pin & Sleeve Devices